Shop All Pens
Pentel
Porous Point Pen, Fine 0.7 mm, Red PK12
Mfr # PENS520B
Zoro # G5751374
product price: $14.85
/pk 12, $1.24/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Porous Point
- Point Size 0.7mm
- Pen Ink Color Red
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Marker Tip Size (numeric) | 0.7 mm |
Marker Tip Size (text) | Extra-Fine |
Description
Felt Tip Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Series Sign Pen(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Pinnacle 27 EZLoad Roll Film, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3125702EZ)
- ZORO SELECT 20" x 14" Open Poly Bags, 1 mil, Clear (9AEJ4)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT65)
- SMOOTHMOVE Moving Box, 24x12x10 in, PK8 (0065901)
- PENTEL Retractable Pen, Medium 1.0 mm, Blue PK12 (PENBK440C)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-P)
- PENTEL Gel Pen, Retractable/Refillable, Metal Tip, 0.7mm, 2/PK, BK Ink PK (PENBLN77BP2A)
- PENTEL Pen, Writer, Rollerbl, 0.8, Bk, PK12 (R100A)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Pk (BL407PA)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Be (BLN77C)
- SHARPIE Professional Design Roller Ball Pen, Stick, Medium 0.7 mm, Red Ink, Black Barrel, PK12 PK (2101304)
- Pentel Pens