Shop All Pens
Pentel
Porous Point Pen, Fine 0.7 mm, Blue PK12
Mfr # PENS520C
Zoro # G5798904
product price: $14.85
/pk 12, $1.24/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Porous Point
- Point Size 0.7mm
- Barrel Color Blue
- Pen Cushion No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Marker Tip Size (numeric) | 0.7 mm |
Marker Tip Size (text) | Extra-Fine |
Description
Felt Tip Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Sign Pen(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 3-Hole Punched Attaching Strip, Clear, Pk200 (64713)
- ZORO SELECT Clutch Plug (MH4DZR507G)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 1-1/4" (EP-1900-114)
- GHENT Display Rail, 36"W, 1-1/2"H, Clear, PK6 (H36-6)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue/Gray Barrel (BL77-C)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Blue/Silver, PK12 (SD98C)
- PENTEL Ener Gel Liquid Ink Retractable Pens; Blue (PENBLN77PWC)
- PENTEL Retractable Pen, Medium 1.0 mm, Blue PK12 (PENBK440C)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- ZEBRA PEN Z-Grip Ballpoint Pen, Blue, Med, PK24 (12225)
- Pentel Pens