Shop All Pens
Pentel
Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLUE INK/BARREL, DOZEN
Mfr # BL27C
Zoro # G910826735
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High-performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Liquid gel ink dries so fast left handed writers love it -- no smears, no smudges, no globs. Maximum comfort and control with the latex-free grip. Sleek and slim barrel design makes it easy to hold. Metal Tip. Pen Sub-Brand & Product Family: EnerGel NV; Pen Type: Gel Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Mounting Arm with 10 Pockets, Black (DAA71)
- AVERY Easy Peel White Address Labels w/Sure Feed, Inkjet, 1.33x4, PK1400 (08462)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Blue (A7017022)
- GARVEY Pricing Labeler, 2-Line, 8 Char, Blk (90977)
- PENTEL EnerGel-X Retractable Liquid Gel Pen, Blue, 0.7mm, PK12, 12PK (BL107C)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Blue PK12 (PENBLN105C)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Black Ink, Black Barrel (BLP77A)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105C)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLACK INK, GRAY BARREL, DOZEN (BL27A)
- PENTEL Of America Finito Porous Point Pen, 0.4 mm, Extra Fine, Black (PE31202)
- Pentel Pens