Shop All Correction Fluid & Erasers
Pentel
Pentel 2003560 Hi-Polymer Cap Eraser; White - Pack of 50
Mfr # 2003560
Zoro # G604142332
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # 2003560
- Zoro # G604142332
- UPC # 72512263532
- Country of Origin China
- Category Correction Fluid & Erasers
Description
Pentel's best selling Hi-Polymer eraser now in a pencil cap size. High quality white latex-free eraser is specially designed to lift lead markings off paper with very light pressure. It erases cleanly without scratching or tearing paper surface, and leaves no dust. Fits on most wood case pencils.
Features- Hi-Polymer Cap Eraser
- Latex-Free
- Does not smudge, tear paper, or ghost
- Non-abrasive
- Pack of 50
- 1 Pack of 50 Hi-Polymer Cap Erasers
- Color: White
- Certifications: Conforms to ASTM D-4236
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
- Latex Free: Yes
- Material: Latex-Free PVC
- Dimension: 1-1/4 x 3-3/4 x 7-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 17", Kraft, 25/Bundle (11R298)
- QUARTET Dry Erase Board, 36" H, Glass Surface (GI4836)
- DUCK BRAND BUBBLE WRAP 12""X60' (286687)
- BAZIC PRODUCTS 16in. Basic Backpack, Gray, 2PK (1041)
- PENTEL Clic Erasers, Retractable, Pocket Clip, 12/BX, Black Barrel PK (PENZE22ABX)
- PENTEL Eraser, Hi-Polymer, Large, We (ZEH10)
- PENTEL Eraser Refill, White, Fit Twist Erase, PK3 (PENE10)
- PENTEL Pen-Style Eraser Refill, Fits Clic, PK2 (PENZER2)
- PENTEL Pentel, HI-POLYMER ERASER, RECTANGULAR, MEDIUM, WHITE, LATEX-FREE HI-POLYMER, 3PK (ZEH10BP3K6)
- PENTEL Presto Multipurpose Correction Pen, 12 ml, White (ZL31W)
- PRISMACOLOR ARTGUM Non-Abrasive Eraser, PK12 (73030)
- Pentel Correction Fluid & Erasers