Shop All Pencils
Pentel
Pencil, Qckrclicker, 0.5Mm, Be
Mfr # PD345TC
Zoro # G7884779
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size HB
- Barrel Color Transparent Blue
- Pencil Type Mechanical Pencil
- Features Self-advancing Lead, Latex-free, Transparent Barrel, Eraser, Refillable
- Lead Diameter 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | HB |
Lead Diameter | 0.5 mm |
Details
Item | Pencil,Qckrclicker,0.5Mm,Be |
Barrel Color | Transparent Blue |
Pencil Type | Mechanical Pencil |
Features | Self-advancing Lead, Latex-free, Transparent Barrel, Eraser, Refillable |
Description
Pencil,Qckrclicker,0.5Mm,Be
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Pocket, Exp, Zip, 0.5, Ast, 5/Pk (CRD14650)
- SMEAD Premium Pressboard Report Cover, Black, 81179, Black (SMD81179)
- KIDDE Livingarea Smokealarm (21010164)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- PENTEL Pentel® Sharp Mechanical Pencil, Refillable, 0.7mm, Blue (P207C)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENPD277TC)
- PENTEL Lead Refills, 0.5mm, PK30 (PENC25HB)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK12 (PENPL107C)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- PENTEL Pencil, Mech, Sharp, 0.9Mm, Yw (P209G)
- RITE IN THE RAIN Pencil (OR15)
- Pentel Pencils