Shop All Pencils
Pentel
Pencil, Mech, 0.9Mm, Black, PK12
Mfr # AL19A
Zoro # G0062312
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Translucent Black
- Includes Eraser Yes
- Color Translucent Black
- Features Pocket Clip, Refillable, Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Graphite Diameter | 0.9 mm |
Details
Item | Champ(R) Mechanical Pencil |
Material | Plastic |
Barrel Color | Translucent Black |
Includes Eraser | Yes |
Color | Translucent Black |
Features | Pocket Clip, Refillable, Retractable |
Numeric Graphite Scale | #2.5 |
Pencil Grip Type | Ribbed Latex-Free Rubber |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Graphite Color | Black |
Description
Champ(R) Mechanical Pencil, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 18" Open Poly Bags, 4 mil, Clear, PK 250 (5DHW9)
- ZORO SELECT VCI Stretch Film, LLDPE, 1500 ft L, PK4 (VSF00010G)
- BIC Correction Tape, White, PK10 (BICWOTAP10)
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- PENTEL Mechanical Pencil, 0.9mm, Black (PENQE519A)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK24 (AL17CSWUS)
- PENTEL Pencil, Mech, Sharp, 0.5Mm, Bk (P205A)
- PENTEL Pencil, Qckrclicker, 0.5Mm, Be (PD345TC)
- PENTEL Super Hi-Polymer Lead Refills, 0.7Mm, PK6 (C257BPHB6)
- PENTEL Pencil, Twist, Click, 0.9Mm, Bk (PD279TA)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, 3PK (55403)
- Pentel Pencils