Shop All Pencils
Pentel
Pencil, Mech, 0.5Mm, Ast, PK3
Mfr # P205MBP3M
Zoro # G0062330
product price: $13.99
/pk 3, $4.66/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Mechanical Pencil Advance Type Top-Advance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.5 mm |
Details
Item | Sharp(TM) Mechanical Pencil |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Mechanical Pencil Advance Type | Top-Advance |
Pencil Barrel Color Assortment | (2) Black; (1) Silver |
Graphite Color | Black |
HB Graphite Scale | HB |
Art/Drafting Pencil Grade | Student |
Numeric Graphite Scale | #2.5 |
Pencil/Eraser Refill | Pentel® C25HB |
Pencil Grip Type | Ribbed Plastic |
Features | Pocket Clip, Refillable, Retractable |
Description
Sharp(TM) Mechanical Pencil, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Employee Record File Jacket, PK15 (TOP32801)
- TARIFOLD - Inc. Desktop Reference Starter Set- 10 Pockets (TA33360)
- SEALER SALES Rocker Switch (On/Off, Fan, Heating) for Band Sealers, Large - 3/4" Width for Band Sealers (BS-22-LARGE)
- DECKER TAPE PRODUCTS Label, DL3551, QA HOLD, 4" X 4" (DL3551)
- PENTEL Mechanical Pencil, 0.5mm, Smoke, PK2 (PENPD345BP2K6)
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd (PD349TB)
- PENTEL Pentel Of America Twist-Erase III Mechanical Pencil .5mm Black (QE515A)
- PENTEL Mechanical Pencil, 0.9mm, Yellow, PK2 (PENP209BP2K6)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy (PENP205B)
- PENTEL Icy Mechanical Pencil, Smoke, PK24 (AL25TASW-SPR)
- ITS ACADEMIC Multi-Purpose Pencil Boxes, Blue and Turquoise, PK2 (91160-BLTQ-2PK)
- Pentel Pencils