Shop All Pencils
Pentel
Pencil, Mech, 0.5, Ast, PK3
Mfr # P205MBP3M1
Zoro # G0062303
product price: $14.49
/pk 3, $4.83/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Numeric Graphite Scale #2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.5 mm |
Details
Item | Sharp(TM) Mechanical Pencil |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Numeric Graphite Scale | #2.5 |
Pencil/Eraser Refill | Pentel® C25HB |
Art/Drafting Pencil Grade | Student |
Mechanical Pencil Advance Type | Top-Advance |
Features | Pocket Clip, Refillable, Retractable |
Graphite Color | Black |
HB Graphite Scale | HB |
Pencil Grip Type | Ribbed Plastic |
Pencil Barrel Color Assortment | Metallic Red; Metallic Blue; Metallic Green |
Description
Sharp(TM) Mechanical Pencil, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Electric Stapler, Black, 25 Sheet, 1/4 In (BOS02210)
- GLOBAL INDUSTRIAL 48 x 36 Magnetic Glass Dry Erase Whiteboard with Markers and Eraser, White (695260)
- AT-A-GLANCE At-A-Glance PM23928 90-/120-Day Format Reversible/Erasable Undated Wall Planner 36 x 24 (PM23928)
- CRAYOLA Triangular Crayons, PK96 (BIN524016)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- PENTEL Mechanical Pencil, 0.7mm, Violet, Pk12 (PENAL27TV)
- PENTEL Sharp Mechanical Pencil, HB, No.2, 1.3 mm, Blue Barrel (AM13C)
- PENTEL Mechanical Pencil, 0.9mm, Yellow, PK2 (PENP209BP2K6)
- PENTEL Drafting Pencil Brown (PG1013E)
- PENTEL Pencil, Mech, Esharp, 0.5Mm, Bk, PK12 (AZ125A)
- UNI-BALL Mechanical Pencils, Chroma, 0.7mm, 12/PK, Cobalt Blue Barrel (UBC70134)
- Pentel Pencils