Shop All Pens
Pentel
Pen, Writer, Rollerbl, 0.8, Rd, PK12
Mfr # R100B
Zoro # G7882697
product price: $12.45
/pk 12, $1.04/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.4mm
- Features Smear Proof Ink, Cushioned Tip, Skip-free
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.4mm |
Details
Ink Color | Red |
Pen Type | Roller Ball |
Item | Pen |
Features | Smear Proof Ink, Cushioned Tip, Skip-free |
Barrel Material | Plastic |
Barrel Color | Red |
Point Type | Medium |
Description
Pen,Writer,Rollerbl,0.8,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000 (14871)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue/Red (P5440BR)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- EDUCATIONAL INSIGHTS Multiplication Slam™ Electronic Game (8477)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Blue Ink PK (PENLR7CBX)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Black Ink PK (PENLR7ABX)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105C)
- PENTEL Pen, Rsvp, Bp, Med, Gn, Dz, PK12 (BK91D)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107V)
- PENTEL Retractable Roller GelPen, 0.5mm, Blk, PK24 (BLN105ASW2)
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- Pentel Pens