Shop All Pens
Pentel
Pen, Writer, Rollerbl, 0.8, Bk, PK12
Mfr # R100A
Zoro # G7882712
original price:
$13.99
13% off
new price: $12.15
/pk 12, $1.01/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.4mm
- Barrel Material Plastic
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.4mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Pen |
Barrel Material | Plastic |
Point Type | Medium |
Barrel Color | Black |
Features | Cushioned Tip, Smear Proof Ink, Skip-free |
Description
Pen,Writer,Rollerbl,0.8,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABBIES Legal Exhibit Labels, Exhibit, 1.63 in. x 1 in., 252-PK, White (TA464255)
- SOUTHWORTH Paper, Parchment, 24No, Gold, PK500 (994C)
- BUSINESS SOURCE Business Source BSN62895 Ticket Punch; Single Hole; Round; .25 in. Hole; silver (BSN62895)
- FLIPSIDE Cork Panel, 24in x 36in (37024)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue, PK12 (BX477C)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105C)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black/Silver Barrel, 12PK (BL77PC12A1)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.5 MM NEEDLE TIP, BLUE INK/BARREL, 12PK (BLN25C)
- PENTEL Pen, Energel Rtx, Bold, Bk (BL80A)
- PENTEL Roller Ball Pen, Medium 0.7 mm, Green (PENBL77D)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (85580)
- Pentel Pens