Shop All Pens
Pentel
Pen, Wow, Ballpnt, Rt, Med, Be, PK12
Mfr # BK440C
Zoro # G7882828
product price: $6.65
/pk 12, $0.55/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Features Transparent Barrel, Latex-free, Pocket Clip
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Transparent Barrel, Latex-free, Pocket Clip |
Point Type | Medium |
Grip | Triangular, Comfort |
Barrel Color | Blue |
Description
Pen,Wow!,Ballpnt,Rt,Med,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Black, PK24, 24PK (BK91A)
- INSPIRED MINDS Hand-off Notes, PK120 (523120N)
- STOREX File Storage Box, Snap On Lid, Blue/Clear (61554U01C)
- HP Ink Cartridge, Yellow (CZ132A)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL110A)
- PENTEL Pen, Enrglrtx, .7Mm, Vt, Upc, PK12 (BL77VDZ)
- PENTEL 0.5 mm Wow Retractable Tip Mechanical Pencil; Black (PENAL405A)
- PENTEL Gel Pen, Retract/Refillable, Needle Tip, 0.5mm, 12/BX, BK Ink PK (PENBLN75ABX)
- PENTEL Roller Ball Pen, Medium 0.8 mm, Black PK12 (PENR100A)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107B)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- Pentel Pens