Shop All Correction Fluid & Erasers
Pentel
Pen-Style Eraser Refill, Fits Clic, PK2
Mfr # PENZER2
Zoro # G2689386
product price: $1.49
/pk 2, $0.75/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size Standard
- Material Polyvinyl Chloride
- For Use With Fits Clic Erasers
- Eraser Shape Cylindrical Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PENZER2
- Zoro # G2689386
- UPC # 072512037089
- Country of Origin Japan
- Category Correction Fluid & Erasers
Dimensions
Size | Standard |
Details
Item | Pen Style Eraser Set |
Color | White |
Material | Polyvinyl Chloride |
For Use With | Fits Clic Erasers |
Eraser Shape | Cylindrical Rod |
Eraser Type | Pencil Marks |
Description
Pen Style Eraser Set, For Use With Fits Clic Erasers, Color White, Material Polyvinyl Chloride, Size Fits Clic Erasers, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARVY UCHIDA Glow In The Dark Green Fabric Marker, Broad Line, 6PK (223C)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 4", White, 50/Bundle (M844)
- SUNWORKS Paper, Constr, 9X12, Hrd, 50Sh Pk (PAC9903)
- BROTHER Drum Unit 25,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR331CL)
- PENTEL Block Eraser, White, PK3 (PENZEH10BP3K6)
- PENTEL Clic Erasers, Retractable, Pocket Clip, 12/BX, Black Barrel PK (PENZE22ABX)
- PENTEL Clic Eraser, Grip Eraser, Assorted, PK3 (ZE21TBP3M)
- PENTEL ® Eraser Refill For Pencil, 5/Tube, White (PDE1)
- PENTEL Eraser, Hi-Polymer, Large, We (ZEH10)
- PENTEL Eraser Refill, White, Fit Twist Erase, PK3 (PENE10)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Plastic Eraser - Latex-free with Sleeve - 2-1/2"x7/8"x1/2" - White - 20 Pack (52650)
- Pentel Correction Fluid & Erasers