Shop All Pens
Pentel
Pen, Signing, Fine, Blue, PK12
Mfr # S520C
Zoro # G7881662
original price:
$13.99
5% off
new price: $13.29
/pk 12, $1.11/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Porous Point
- Features Durable Tip, Non-toxic, Environmentally Friendly, Snap Fit Cap, Non-permanent
- Point Type Bold
- Tip Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ink Color | Blue |
Pen Type | Porous Point |
Item | Pen |
Features | Durable Tip, Non-toxic, Environmentally Friendly, Snap Fit Cap, Non-permanent |
Point Type | Bold |
Tip Material | Fiber |
Standards | ACMI Certified AP Nontoxic |
Recycled Content | 0.83 |
Description
Pen,Signing,Fine,Blue,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- ZORO SELECT Shipping Box, 20x10x10 in (55NM90)
- AVERY Binder, Durable, Slant Rings, 2", Blue (27551)
- BROTHER Scanner, Document Type, 110/120VAC, Gray (ADS1250W)
- PENTEL Pentel Of America PENBK93C Pentel R S V P Rt Blue Retractable Ball Point Pen Medium (BK93-C)
- PENTEL Retractable Pen, Medium 1.0 mm, Blue PK12 (PENBK440C)
- PENTEL Stick Pen, Medium 1.0 mm, Violet PK12 (PENBK91V)
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Blue, PK24, 24PK (BK90C)
- PENTEL Pen, Gel, Wow, 0.7Mm, Rd, PK12 (K437B)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Metal Tip, 0.7mm, Black Ink, 2/Set (BLN77BP2A)
- DETECTAMET Detectable HD Pen w/Clip, Blk Gel Ink, PK50 (101-I22-C16-PA01)
- Pentel Pens