Shop All Pens
Pentel
Pen, Rsvp Rt, Bp, Med, Be, Dz, PK12
Mfr # BK93C
Zoro # G7881078
product price: $8.89
/pk 12, $0.74/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Description
Pen,Rsvp Rt,Bp,Med,Be,Dz,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 6 x 6 x 6 Cube Cardboard Corrugated Boxes (BS060606)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 12", Kraft, 15/Bundle (493T90)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-76)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PENTEL Pigmented Archival Roller System Pen Black .5mm (KN105-A)
- PENTEL Pen, Signing, Fine, Blue, PK12 (S520C)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Blue/Silver, PK12 (SD98C)
- PENTEL EnerGel-X Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, 5PK (BL107BPS5A)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLUE INK/BARREL, DOZEN (BL27C)
- PENTEL Retractable Gel Pen, 0.7mm, Black Ink, PK24 (K437ASW2)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL31003)
- Pentel Pens