Shop All Pens
Pentel
Pen, Rsvp, Bp, Med, Vt, Dz, PK12
Mfr # BK91V
Zoro # G7881120
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Purple |
Pen Type | Ball Point |
Item | Pen |
Point Type | Medium |
Barrel Color | Clear |
Description
Pen,Rsvp,Bp,Med,Vt,Dz,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Humphrey Knitted Puppet (PC007016)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Gold/Black (TZe334)
- EDUSHAPE Sensory Ball Mega Pack, Assorted, 4 Pieces (705179)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- PENTEL Pen, Rsvp, Bp, Med, Be, Dz, PK12 (BK91C)
- PENTEL Pen, Rsvp, Bp, Med, Bk, Dz, PK12 (BK91A)
- PENTEL Pen, Rsvp, Bp, Med, Gn, Dz, PK12 (BK91D)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- PENTEL Pen, Energel Rtx, Med (BL77D)
- PENTEL Pen, Energel Nv, Fine, Black, PK12 (BLN25A)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12 (6310187)
- Pentel Pens