Shop All Pens
Pentel
Pen, Rsvp, Bp, Med, Rd, Dz, PK12
Mfr # BK91B
Zoro # G7881157
product price: $8.35
/pk 12, $0.70/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Barrel Color Clear
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Red |
Pen Type | Ball Point |
Item | Pen |
Barrel Color | Clear |
Point Type | Medium |
Description
Pen,Rsvp,Bp,Med,Rd,Dz,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Ultraviolet Marker, Blue (10162)
- QUERCETTI Kaleido Gears (2341)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Gloss (P554MP2)
- ZORO SELECT Outer Mirror Boxes, 37 5/16" x 4 1/16" x 31, Kraft, 10/Bundle (55VL61)
- PENTEL Pen, Rsvp, Bp, Med, Gn, Dz, PK12 (BK91D)
- PENTEL Pen, Rsvp, Bp, Med, Be, Dz, PK12 (BK91C)
- PENTEL Pen, Rsvp, Bp, Med, Bk, Dz, PK12 (BK91A)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Pink, PK24, 24PK (BK90P)
- PENTEL Pentel PENBLN75PWC EnerGel Needle Tip Liquid Gel Ink Pens - Blue (PENBLN75PWC)
- SCHNEIDER ELECTRIC Slider Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Assorted Colors, PK8 (151298)
- Pentel Pens