Shop All Pens
Pentel
Pen, Rsvp, Bp, Med, Bk, Dz, PK12
Mfr # BK91A
Zoro # G7881358
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Pen |
Point Type | Medium |
Barrel Color | Clear |
Description
Pen,Rsvp,Bp,Med,Bk,Dz,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Universal Monitor Shipping Box (30E03131-01)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Purple Ink, Wht/Purple Barrel (69025)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- GLOBAL INDUSTRIAL Replacement Platform to Display Cable 16.4'L (RP4007)
- PENTEL Pen, Rsvp, Bp, Med, Rd, Dz, PK12 (BK91B)
- PENTEL Pen, Rsvp, Bp, Med, Be, Dz, PK12 (BK91C)
- PENTEL Pen, Rsvp, Bp, Med, Vt, Dz, PK12 (BK91V)
- PENTEL Pen, Rsvp, Bp, Med, Gn, Dz, PK12 (BK91D)
- PENTEL Pentel Of America BL77PWA EnerGel Pearl Deluxe RTX Retractable Gel Pen .7mm Black (BL77PWA)
- PENTEL Pen, Wow, Bllpnt, Med, Bk, PK36 (BK440ASWUS)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Black Ink, Dozen (22410)
- Pentel Pens