Shop All Pens
Pentel
Pen, Rsvp, Bp, Med, Be, Dz, PK12
Mfr # BK91C
Zoro # G7881303
product price: $8.49
/pk 12, $0.71/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Barrel Color Clear
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Pen |
Barrel Color | Clear |
Point Type | Medium |
Description
Pen,Rsvp,Bp,Med,Be,Dz,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G109)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Cyan (T822XL220S)
- AVERY Avery® Clear Easy Peel® Shipping Labels for Laser Printers 5663, 2" x 4", Box of 500 (727825663)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12260)
- PENTEL Pen, Rsvp, Bp, Med, Vt, Dz, PK12 (BK91V)
- PENTEL Pen, Rsvp, Bp, Med, Gn, Dz, PK12 (BK91D)
- PENTEL Pen, Rsvp, Bp, Med, Bk, Dz, PK12 (BK91A)
- PENTEL Gel Pen, Retractable/Refillable, Metal Tip, 0.7mm, 2/PK, BK Ink PK (PENBLN77BP2A)
- PENTEL Pen, Energel Nv, Fine, Black, PK12 (BLN25A)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Blue PK12 (PENK497C)
- ZEBRA TECHNOLOGIES 22420 Z Grip Max Ballpoint Retractable Pen- Blue Ink- Medium- Dozen (YYAZ-ZEB22420)
- Pentel Pens