Shop All Pens
Pentel
Pen, Gel, Wow, 0.7Mm, Be, PK12
Mfr # K437C
Zoro # G7879230
product price: $11.75
/pk 12, $0.98/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Grip Ergonomic, Triangular
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Grip | Ergonomic, Triangular |
Barrel Color | Clear |
Features | Transparent Barrel, Fade Proof, Visible Ink Supply, Acid-free Ink, Pocket Clip, Latex-free |
Point Type | Medium |
Description
Pen,Gel,Wow!,0.7Mm,Be,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- MODERN MASTERS Paint Mtlc Oyster 6Oz (ME70506)
- ZORO SELECT Telescoping Inner Boxes, 12" x 12" x 48", Kraft, 15/Bundle (55VL36)
- ZORO SELECT Shop Ticket Holder, Vinyl, 9 In W, PK25 (1PRN9)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107A)
- PENTEL R.S.V.P. Stars & Stripes Stick Ballpoint Pen, 0.7mm, Black Ink, PK12 (BK90USA-A)
- PENTEL PEN 0.5 mm Twist-Erase GT Pencils - Black (QE205A)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-C)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Be (BL77C)
- PENTEL Pen, Gel, Oh, 0.7Mm, Rd, PK12 (K497B)
- WACOM TECH Dtk2451 Grippen 5 Replacment Blk (KP302E)
- Pentel Pens