Shop All Pens
Pentel
Pen, Gel, Rtx, Needle, 0.7Mm, Rd
Mfr # BLN77B
Zoro # G7878810
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable
- Point Size 0.7mm
- Point Type Medium
- Grip Latex-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Red |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Point Type | Medium |
Grip | Latex-free |
Barrel Color | Blue |
Features | Smear Proof Ink, Smudge Proof, Acid-free Ink, Quick-drying Ink |
Tip Material | Stainless Steel |
Recycled Content | 0.54 |
Description
Pen,Gel,Rtx,Needle,0.7Mm,Rd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Blue PK12 (PIL32601)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 100)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38UN)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Blue (26550)
- PENTEL Pen, Rsvp, Bp, Med, Bk, Dz, PK12 (BK91A)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Metal Tip, 0.7mm, Black Ink, 2/Set (BLN77BP2A)
- PENTEL Of America Finito Porous Point Pen, 0.4 mm, Extra Fine, Black (PE31202)
- PENTEL Pen, Energel, Liquid, 1.0Mm, Be (BL60C)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK5, 5PK (BL77BP5M)
- PENTEL Pentel BLN75-C EnerGel RTX Roller Ball Retractable Gel Pen Blue Ink Fine (BLN75-C)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Red PK (PAP2124517)
- Pentel Pens