Shop All Pens
Pentel
Pen, Gel, Rtx, Needle, 0.7Mm, Be
Mfr # BLN77C
Zoro # G7878829
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Retractable
- Point Size 0.7mm
- Features Quick-drying Ink, Acid-free Ink, Smudge Proof, Smear Proof Ink
- Grip Latex-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Features | Quick-drying Ink, Acid-free Ink, Smudge Proof, Smear Proof Ink |
Grip | Latex-free |
Point Type | Medium |
Recycled Content | 0.54 |
Description
Pen,Gel,Rtx,Needle,0.7Mm,Be
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Green, 100/Case (G26054W)
- SMEAD Two Pocket File Folder, Red, PK25 (87727)
- DYKEM Paint Marker, Medium Tip, Brown Color Family, Paint (84010)
- CROSSROAD DISTRIBUTOR SOURCE Engineers Black Book 3Rd Edition (EBB3INCH)
- PENTEL Pen, Gel, Wow, 0.7Mm, Rd, PK12 (K437B)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL77A)
- PENTEL Stick Pen, Fine 0.7 mm, Red PK12 (PENBK90B)
- PENTEL Pen, Energel Rtx, Bold, Bk (BL80A)
- PENTEL EnerGel RTX Gel Pen, Retractable, Fine 0.5 mm Needle Tip, Violet Ink, Silver/Violet Barrel (BLN75V)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Bk (BLN75PWA)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL31508)
- Pentel Pens