Shop All Pens
Pentel
Pen, Gel, Rtx, Needle, 0.5Mm, Rd
Mfr # BLN75B
Zoro # G7878707
product price: $5.35
/ea
Sold in multiples of 3 for $16.05
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable
- Point Size 0.5mm
- Grip Latex-free
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Red |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Grip | Latex-free |
Point Type | Fine |
Barrel Color | Blue |
Features | Smudge Proof, Acid-free Ink, Smear Proof Ink, Quick-drying Ink |
Tip Material | Stainless Steel |
Recycled Content | 0.54 |
Description
Pen,Gel,Rtx,Needle,0.5Mm,Rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- NINJATEK Cheetah Steel 3Mm 2Kg (3DCH1429020)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- AZAR DISPLAYS 12-Pocket Wall Mount Business/Gift Card Holder, PK2 (252223)
- PENTEL Pen, Gel, Wow, 0.7Mm, Rd, PK12 (K437B)
- PENTEL Pen, Energel Rtx, Med (BL77D)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107B)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-A)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-P)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Needle Tip, 0.5mm, Black Ink (BLN75A)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- Pentel Pens