Shop All Pens
Pentel
Pen, Gel, Rtx, Needle, 0.5Mm, Bk
Mfr # BLN75PWA
Zoro # G7878777
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Point Type | Fine |
Description
Pen,Gel,Rtx,Needle,0.5Mm,Bk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACT FINDERS American Indian Life Book Set, Set of 8 (9781515733461)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 10", Kraft, 15/Bundle (493T81)
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 1/2" Strap Width, Silver, Pack of 1000 (HSS-4A)
- KYOCERA Black Toner Cartridge 35K YLD 1T02NK0US0 (TK6327)
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Black, PK12, 12PK (SD98A)
- PENTEL PEN 0.5 mm Twist-Erase GT Pencils - Black (QE205A)
- PENTEL Pen, 24/7, Rollerbl, 0.7Mm, Be, PK12 (BLD97C)
- PENTEL Pen, Wow, Ballpnt, Rt, Med, Bk, PK12 (BK440A)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Be (BLN75C)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK3 (BLP77BP3A)
- BIC Cristal Blue Ball Point Pen , 2PK (MSP21-BLU)
- Pentel Pens