Shop All Pens
Pentel
Pen, Gel, Rtx, Mtltip, 0.7Mm, Vt
Mfr # BL77V
Zoro # G7878661
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.7mm
- Point Type Medium
- Barrel Color Silver
- Features Quick-drying Ink, Acid-free Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Purple |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Point Type | Medium |
Barrel Color | Silver |
Features | Quick-drying Ink, Acid-free Ink |
Grip | Latex-free |
Recycled Content | 0.54 |
Description
Pen,Gel,Rtx,Mtltip,0.7Mm,Vt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 5", Clear (R55)
- PENTEL Sign Pen Color Marker, Extra-Fine Bullet Tip, Assorted Colors, PK12 (S52012)
- QUALITY RESOURCE GROUP Blank Tag, 6-1/2 x 3-1/8 In, Wht, PK100 (T612-W)
- ZORO SELECT Shrink Window Kit, 110x84 In, Patio Door (2RRF7)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Rd (BL77B)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Be (BL77C)
- PENTEL Pen, Writer, Rollerbl, 0.8, Bk, PK12 (R100A)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105C)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Vt (BLN77V)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, PK36 PK (2096181)
- Pentel Pens