Shop All Pens
Pentel
Pen, Gel, Rtx, Mtltip, 0.7Mm, Rd
Mfr # BL77B
Zoro # G7878628
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.7mm
- Features Quick-drying Ink, Acid-free Ink
- Point Type Medium
- Barrel Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Red |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Features | Quick-drying Ink, Acid-free Ink |
Point Type | Medium |
Barrel Color | Silver |
Grip | Latex-free |
Recycled Content | 0.54 |
Description
Pen,Gel,Rtx,Mtltip,0.7Mm,Rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Dry Erase Markers Wedge Tip, 8 Colors Per Set, 2 Sets Per Pack, PK16, 16PK (92180)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 60 - 120", Kraft, 15/Case (P47512AT)
- ZORO SELECT Shop Ticket Holder, Neon Red, PK15 (4YNR6)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Vt (BL77V)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Be (BL77C)
- PENTEL Pen, Energel Nv, Med, Blue, PK12 (BL27C)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL110A)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue, PK12 (BX477C)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, Red, PK12, 12PK (BX480B)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2093199)
- Pentel Pens