Shop All Pens
Pentel
Pen, Gel, Rtx, Mtltip, 0.7Mm, Be
Mfr # BL77C
Zoro # G7878619
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.7mm
- Point Type Medium
- Barrel Color Silver
- Grip Latex-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Point Type | Medium |
Barrel Color | Silver |
Grip | Latex-free |
Features | Quick-drying Ink, Acid-free Ink |
Recycled Content | 0.54 |
Description
Pen,Gel,Rtx,Mtltip,0.7Mm,Be
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK5)
- SALSBURY INDUSTRIES Salsbury 19910 Combination Lock Built-In (19910)
- GINGHER Carpet Shears, 8" Large, Knife Edge (220570-1001)
- AZAR DISPLAYS 12-Pocket Three-Tier Revolving Trifold Brochure Holder (252811)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Vt (BL77V)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Rd (BL77B)
- PENTEL Retractable Pen, Medium 1.0 mm, Black PK12 (PENBK440A)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107B)
- PENTEL Pen, Energel Nv, Fine, Black, PK12 (BLN25A)
- PENTEL Pen, Energel, Rtx, Usa, Bk (BL77USAA)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BK)
- Pentel Pens