Shop All Pens
Pentel
Pen, Enrglrtx, .7Mm, Vt, Upc, PK12
Mfr # BL77VDZ
Zoro # G7876869
product price: $33.15
/pk 12, $2.76/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Purple
- Pen Type Retractable
- Point Size 0.7mm
- Point Type Medium
- Barrel Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Purple |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Point Type | Medium |
Barrel Color | Silver |
Features | Smudge Resistant, Quick-drying Ink, Smear Resistant, Acid-free Ink |
Grip | Latex-free, Comfort |
Material | Metal |
Recycled Content | 0.54 |
Description
Pen,Enrglrtx,.7Mm,Vt,Upc,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Motivation Inspiration Affirmation Cards, 60 Designs, Encouragement Card Deck, 2in. x 3.5in., 60PK (64551)
- BRIGGS & STRATTON Spring Governor (796484)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6576, 1-1/4" x 1-3/4", Box of 1600 (727826576)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear (R912)
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Blue (PENBLN77C)
- PENTEL Pen, Energel Nv, Med, Black, PK12 (BL27A)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Vt (BL407VA)
- PENTEL Pentel PENBLN75PWC EnerGel Needle Tip Liquid Gel Ink Pens - Blue (PENBLN75PWC)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Blue PK12 (PENBLN105C)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- SCHNEIDER ELECTRIC Xpress Fineliner Porous Point Pen, Multi Color (RED190093)
- Pentel Pens