Shop All Pens
Pentel
Pen, Enrglrtx, .7Mm, Rd, Upc, PK12
Mfr # BL77BDZ
Zoro # G7876808
product price: $27.69
/pk 12, $2.31/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable
- Point Size 0.7mm
- Features Acid-free Ink, Smudge Resistant, Quick-drying Ink, Smear Resistant
- Grip Comfort, Latex-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Red |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Features | Acid-free Ink, Smudge Resistant, Quick-drying Ink, Smear Resistant |
Grip | Comfort, Latex-free |
Point Type | Medium |
Barrel Color | Silver |
Material | Metal |
Recycled Content | 0.54 |
Description
Pen,Enrglrtx,.7Mm,Rd,Upc,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Heavy-Duty Boxes, Regular Slotted Container (RSC), 18"x18"x24", Brown (280727)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Black/Silver, PK40 (UNV11140)
- FLOORTEX Polycarb Table Protector AntiSlp, 29"x59" (FRCRAFT2949RA)
- SIGNODE Steel Strapping, 29 mil, 891 ft. L (2X1537)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107A)
- PENTEL Pen, Rsvp, Bp, Med, Vt, Dz, PK12 (BK91V)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- PENTEL Gel Pen, Retractable, Metal Tip, 0.7mm, 12/DZ, Blue Barrel/Ink PK (PENBLN77CDZ)
- PENTEL Ener Gel NV Medium Metal Tip Pens; Black (PENBL27A)
- PENTEL Pen, Gel, Oh, 0.7Mm, Rd, PK12 (K497B)
- PILOT Pilot Precise P-700 Gel Rollerball Pen, Fine, 0.7mm, Black Barrel/Ink, Dozen (38610)
- Pentel Pens