Shop All Pens
Pentel
Pen, Energel Rtx, Med
Mfr # BL77D
Zoro # G7876622
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- Pen Type Retractable
- Point Size 0.7mm
- Features Acid-free Ink
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Green |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Features | Acid-free Ink |
Point Type | Medium |
Barrel Color | Silver |
Recycled Content | 0.54 |
Description
Pen,Energel Rtx, Med
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE Paasche H-SET Airbrush Set with All Three Heads for H (H-3AS)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x15, PK500 (43NE44)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA38090)
- PRIME-LINE Mailbox Cyl Ccw Auth-Fl (S 4711)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Black Ink PK (PENLR7ABX)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Bk (BLN75PWA)
- PENTEL EnerGel NV Stick Gel Pen, 0.7mm Metal Tip, Red Ink/Barrel, PK12 (BL27B)
- PENTEL Pentel of America LRN5A 0.5 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Fine - Black Ink (LRN5A)
- PENTEL Roller Ball Pen, Medium 0.7 mm, Green (PENBL77D)
- PENTEL Pen, Rsvp, Bp, Fine, Be, Dz, PK12 (BK90C)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Tinted Barrel, PK12 (23920)
- Pentel Pens