Shop All Pens
Pentel
Pen, Energel Rtx, Bold, Bk
Mfr # BL80A
Zoro # G7876613
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 1 mm
- Grip Comfort, Latex-free
- Barrel Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1 mm |
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Pen |
Grip | Comfort, Latex-free |
Barrel Color | Gray |
Features | Smooth Writing, Smear Proof Ink, Quick-drying Ink, Smear-free, Smudge Proof |
Point Type | Bold |
Recycled Content | 0.54 |
Description
Pen,Energel Rtx,Bold,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- 3M ExtremeSelngTp4412NTrnslcnt, 80m, PK3 (4412N)
- KLEIN TOOLS Rapid Cutting Snip (24001)
- SPEEDYJIG Monkey Fist Jig & Kit, Includes Cord & Buckles (SJ-MF-STD)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107V)
- PENTEL Roller Ball Roller Ball Pen, Medium 0.8 mm, Blue PK12 (PENR100C)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-A)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK5, 5PK (BL77BP5M)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK (BK91B)
- ZEBRA PEN F-301 Retractable Ballpoint 0.7mm Assorted 4pk (27104)
- Pentel Pens