Shop All Pens
Pentel
Pen, Energel Nv, Fine, Black, PK12
Mfr # BLN25A
Zoro # G5023719
product price: $18.59
/pk 12, $1.55/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.5 mm
- Features Quick-drying Ink, Anti-fatigue
- Point Type Fine
- Grip Latex-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Liquid Gel Pen |
Features | Quick-drying Ink, Anti-fatigue |
Point Type | Fine |
Grip | Latex-free |
Barrel Color | Blue |
Tip Material | Metal |
Recycled Content | 0.72 |
Pen Ink Color(s) | Black |
Special Ink Properties | Water-Based Gel |
Weight | 0.306 lbs |
Pen Barrel Color(s) | Gray |
Pen Sub-Brand & Product Family | EnerGel® NV |
Pen Tip Type | Needle |
Pen Cap Color(s) | Gray |
Pen Style | Stick |
Pen Grip Type | Latex-Free Rubber |
Description
Pen,Energel Nv,Fine,Black,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Ink Refill, Medium, Black (PENLR7A)
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- ZORO SELECT Flat Corrugated Boxes, 17" x 14" x 5", Kraft, 25/Bundle (22XK74)
- BROTHER Waste Toner Pack (BU223CL)
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Pink, PK24, 24PK (BK90P)
- PENTEL Pen, Enrglrtx, .7Mm, Bk, Upc, PK12 (BLN77ADZ)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-C)
- PENTEL Pen, Energel, Liquid, 1.0Mm, Bk (BL60A)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK (BK91B)
- PENTEL Pen, Writer, Rollerbl, 0.8, Bk, PK12 (R100A)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Blue 2pk (41322)
- Pentel Pens