Shop All Pens
Pentel
Pen, Energel, Liquid, 0.7Mm, Rd
Mfr # BL57B
Zoro # G7876738
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Gel
- Point Size 0.7mm
- Barrel Color Silver
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Red |
Pen Type | Gel |
Item | Liquid Gel Pen |
Barrel Color | Silver |
Point Type | Medium |
Features | Smear Proof Ink, Quick-drying Ink, Acid-free Ink |
Recycled Content | 0.5 |
Description
Pen,Energel,Liquid,0.7Mm,Rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Dry Erase Accessory Tray, 8 1/2 x 3 x 5 1/4, Black (DEFTRAY)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C760)
- BROWNLINE Monthly Desk Pad Calendar, 22x17, Whit (C1731V)
- BEN CLEMENTS AND SONS. Tach-It Manual Definite Length Tape Dispenser For Tapes Up To 1inW (SL1****)
- PENTEL Pentel Of America BL77PWA EnerGel Pearl Deluxe RTX Retractable Gel Pen .7mm Black (BL77PWA)
- PENTEL Stick Pen, Fine 0.7 mm, Red PK12 (PENBK90B)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Be (BL77C)
- PENTEL Pentel, 36-COLOR PEN SET, FINE BULLET TIP, ASSORTED COLORS, 36 Pieces (S36036)
- PENTEL Pen, Rsvp, Bp, Med, Gn, Dz, PK12 (BK91D)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL110C)
- THE MANDALORIAN The Mandalorian 810168 The Mandalorian the Child Stylus Pen (810168)
- Pentel Pens