Shop All Pens
Pentel
Pen, Energel, Liquid, 0.7Mm, Bk
Mfr # BL57A
Zoro # G7876729
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.7mm
- Features Quick-drying Ink, Acid-free Ink, Smear Proof Ink
- Barrel Color Silver
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Liquid Gel Pen |
Features | Quick-drying Ink, Acid-free Ink, Smear Proof Ink |
Barrel Color | Silver |
Point Type | Medium |
Recycled Content | 0.5 |
Description
Pen,Energel,Liquid,0.7Mm,Bk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Gears Gears Gears® Build & Bloom Building Set (9214D)
- ADVANTUS Tag Wires, 12" Long, PK1000 (2612TW)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- BOSTITCH Stapler, 25 Sheet, Black/Silver (ACI1110)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Vt (BLN75V)
- PENTEL Pen, Enrglrtx, .7Mm, Bk, Upc, PK12 (BLN77ADZ)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Blue/Black, PK3 (BLP77BP3C)
- PENTEL Gel Pen, Retractable, Metal Tip, .7mm, Refill., Red Barrel/Ink 0 (BL77B)
- PENTEL Pen, Energel Nv, Fine, Black, PK12 (BLN25A)
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Pink, PK24, 24PK (BK90P)
- FRESHPRD FRSOFB48CMBX Fresh Ourfresh Refill - Cucumber Melon (OFB-F-008I048M-02)
- Pentel Pens