Shop All Pens
Pentel
Pen, Energel, Alloy Rt, 0.7, Vt
Mfr # BL407VA
Zoro # G7876552
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 0.7mm
- Features Blot Proof, Acid-free, Smooth Writing, Left Handed, Smear Proof Ink, Quick-drying Ink
- Grip Comfort, Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Features | Blot Proof, Acid-free, Smooth Writing, Left Handed, Smear Proof Ink, Quick-drying Ink |
Grip | Comfort, Textured |
Barrel Material | Metal |
Barrel Color | Violet |
Point Type | Medium |
Tip Material | Stainless Steel |
Description
Pen,Energel,Alloy Rt,0.7,Vt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03524 Extra High-Yield Toner, 10500 Page-Yield, Black (106R03524)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 25ft (WL-ED-PSC-0375-25)
- SIMON & SCHUSTER Carry Along Book + CD, Chicka Chicka Boom Boom (9781416927181)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG21)
- PENTEL Pentel Of America BL77PWA EnerGel Pearl Deluxe RTX Retractable Gel Pen .7mm Black (BL77PWA)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Blue Ink PK (PENLR7CBX)
- PENTEL Pentel BLN75-C EnerGel RTX Roller Ball Retractable Gel Pen Blue Ink Fine (BLN75-C)
- PENTEL Pentel of America LRN5A 0.5 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Fine - Black Ink (LRN5A)
- PENTEL Pen, Signing, Fine, Blue, PK12 (S520C)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL77A)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRD)
- Pentel Pens