Shop All Pens
Pentel
Pen, Energel, Alloy, Med
Mfr # BL407PBPA
Zoro # G7876589
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Barrel Material Aluminum Alloy
- Grip Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Pen |
Barrel Material | Aluminum Alloy |
Grip | Textured |
Point Type | Medium |
Features | Smear Proof Ink, Quick-drying Ink, Blot Proof, Acid-free |
Barrel Color | Metallic Pink |
Tip Material | Stainless Steel |
Description
Pen,Energel,Alloy,Med
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Black 2mm 12/bx (10101)
- REDIFORM Receiving Record Book, 5 9/16x7 15/16, 3 (2L260)
- TRODAT Stamp, Dater Econ Self Ink (5006)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57702)
- PENTEL Pen, Rsvp, Bp, Med, Rd, Dz, PK12 (BK91B)
- PENTEL Pentel Of America BL77PWA EnerGel Pearl Deluxe RTX Retractable Gel Pen .7mm Black (BL77PWA)
- PENTEL Pen, Energel, Rtx, Usa, Bk (BL77USAA)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL407A)
- PENTEL EnerGel-X Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, 5PK (BL107BPS5A)
- PENTEL EnerGel RTX Gel Pen, Retractable, Bold 1 mm, Black Ink, Black/Gray Barrel (BL80A)
- PILOT Pen, Gel, G2, Bold, Black, PK12 (31256)
- Pentel Pens