Shop All Pens
Pentel
Pen, 24/7, Rollerbl, 0.7Mm, Bk, PK12
Mfr # BLD97A
Zoro # G7874629
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
- Barrel Color Black
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Pen |
Barrel Color | Black |
Point Type | Medium |
Tip Material | Metal |
Description
Pen,24/7,Rollerbl,0.7Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Job Invoice Form, 8-1/2"x11-5/8", PK50 (TOP3866)
- FIVE STAR Wirebound Notebook, 1-Subject, Medium/College Rule, Assorted Cover Color, 100 11x8.5 Sheets, 3PK (820189)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- SCHNEIDER PEN Slider Edge XB Ballpoint Pen, Viscoglide Ink, 1.4 mm, 8-Colors w/Case (152279)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Be (BLN75C)
- PENTEL Pen, Energel, Rtx, Usa, Bk (BL77USAA)
- PENTEL Pen, Energel, Liquid, 1.0Mm, Be (BL60C)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Blue Ink PK (PENLR7CBX)
- PENTEL EnerGel NV Stick Gel Pen, 1mm Metal Tip, Red Ink/Barrel, PK12 (BL30B)
- PENTEL EnerGel RTX Gel Pen, Retractable, Fine 0.5 mm Needle Tip, Violet Ink, Silver/Violet Barrel (BLN75V)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- Pentel Pens