Shop All Pens
Pentel
Paper, Copy, 20#, 8.5"x11", Be, PK12
Mfr # BLN105A
Zoro # G7876817
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.5mm
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Point Type | Fine |
Description
Paper,Copy,20#,8.5 In.x11 In.,Be,PK10, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Brushed Aluminum Single Face Pedestal (R58-1010)
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- ENCORE PACKAGING Lightweight Poly/Cord Strapping Dispenser - Core ID: 1 1/2" - No Disk (EP-3015-112)
- PLAYMONSTER Set Card Game (1000)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105C)
- PENTEL Pen, Enrglrtx, .7Mm, Rd, Upc, PK12 (BL77BDZ)
- PENTEL Stick Pen, Medium 1.0 mm, Violet PK12 (PENBK91V)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Blue/Black, PK3 (BLP77BP3C)
- PENTEL Pen, Gel, Wow, 0.7Mm, Be, PK12 (K437C)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107A)
- PILOT Pen, Dr.Grip, Frosted, 1.0, Pe (36250)
- Pentel Pens