Shop All Pens
Pentel
Paper, Copy, 20#, 8.5"x11", Be, PK12
Mfr # BL30A
Zoro # G7877033
product price: $16.89
/pk 12, $1.41/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 1mm
- Features Acid-free, Smear Proof Ink, Smudge Proof
- Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Liquid Gel Pen |
Features | Acid-free, Smear Proof Ink, Smudge Proof |
Point Type | Bold |
Barrel Color | Gray |
Grip | Latex-free |
Tip Material | Metal |
Recycled Content | 71% Plastic |
Description
Paper,Copy,20#,8.5 In.x11 In.,Be,PK10, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINDWARE Q-bitz Game (44002W)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case (P5072KHD)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FDT5312712NFMT)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PENTEL Pentel Of America BL77PWA EnerGel Pearl Deluxe RTX Retractable Gel Pen .7mm Black (BL77PWA)
- PENTEL Pen, Signing, Fine, Blue, PK12 (S520C)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105C)
- PENTEL PEN 0.5 mm Twist-Erase GT Pencils - Black (QE205A)
- PENTEL Gel Pen, Retractable, Metal Tip, 0.7mm, 12/DZ, Blue Barrel/Ink PK (PENBLN77CDZ)
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Blue (PENBLN77C)
- DETECTAMET Detectable Pen W/ Clip, Bl Gel, PK50 (104-I21-C16-PA01)
- Pentel Pens