Shop All Pens
Pentel
Paper, Copy, 20#, 8.5"x11", Be, PK12
Mfr # BL110C
Zoro # G7877079
product price: $16.99
/pk 12, $1.42/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Retractable
- Point Size 1mm
- Barrel Color Blue
- Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Barrel Color | Blue |
Point Type | Bold |
Features | Latex-free, Smear Proof Ink, Smudge Proof |
Tip Material | Metal |
Recycled Content | 0.84 |
Description
Paper,Copy,20#,8.5 In.x11 In.,Be,PK10, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- DECKER TAPE PRODUCTS Label, DL2342, DO NOT FORKLIFT, 3" X 5" (DL2342)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- COIN-TAINER Tubular Coin Wrapper, Dime, PK1000 (2160600C02)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Blue/Black, PK3 (BLP77BP3C)
- PENTEL Stick Pen, Medium 1.0 mm, Violet PK12 (PENBK91V)
- PENTEL EnerGel-X™ Retractable Liquid Gel Pen, Red, 0.5mm, PK12 (BLN105-B)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- PENTEL Retractable Roller GelPen, 0.5mm, Blk, PK24 (BLN105ASW2)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK (BK91B)
- BIC Bic® Clic Stic Ballpoint Retractable Pen, Medium, White Barrel, Black Ink, Dozen (CSM11BK)
- Pentel Pens