Shop All Pens
Pentel
Paper, Copy, 20#, 8.5"x11", Be, PK12
Mfr # BL107B
Zoro # G7876911
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable
- Point Size 0.7mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Red |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Point Type | Medium |
Description
Paper,Copy,20#,8.5 In.x11 In.,Be,PK10, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25399)
- BRADY Laser Printer Labels, 1" x 0.5", White, PK76 (LAT-7-410-10)
- PICA Gel Signalmarker, Red (8082/SB)
- BAZIC Clasp Envelopes, 10in x 13in, PK 100 (5073)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Pk (BL407PA)
- PENTEL Pentel, ENERGEL RTX RETRACTABLE GEL PEN, MEDIUM 0.7 MM, BLACK INK, BLACK/GRAY BARREL (BLN77A)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Needle Tip, 0.5mm, Black Ink (BLN75A)
- PENTEL 0.5 mm Wow Retractable Tip Mechanical Pencil; Black (PENAL405A)
- PENTEL Pen, Energel Rtx, Med (BL77D)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Blue, PK24, 24PK (BK91C)
- SP SCIENCEWARE Pen Holder, Pk3 (F13373-0000)
- Pentel Pens