Shop All Arts & Crafts
Pentel
Oil Pastel Set w/Carrying Case, 16 Pc
Mfr # PENPHN16
Zoro # G2689480
product price: $2.59
/pk 16, $0.16/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 3/8 in
- Color (1) Ea: Black, Blue, Brown, Gray, Green, Light Blue, Light Green, Orange, Pale Orange, Purple, Pink, Raw Sienna, Red, Vandyke Brown, White, Yellow
- Packs per Case 96
- Number of Crayons per Pack 16
- Colors Included (1) Black, (1) Blue, (1) Brown, (1) Gray, (1) Green, (1) Light Blue, (1) Light Green, (1) Orange, (1) Pale Orange, (1) Pink, (1) Purple, (1) Raw Sienna, (1) Red, (1) Vandyke Brown, (1) White, (1) Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PENPHN16
- Zoro # G2689480
- UPC # 072512008942
- Country of Origin Thailand
- Category Arts & Crafts
Dimensions
Length | 2 3/8 in |
Diameter | 3/8" |
Details
Item | Oil Pastel Set w/Carrying Case |
Color | (1) Ea: Black, Blue, Brown, Gray, Green, Light Blue, Light Green, Orange, Pale Orange, Purple, Pink, Raw Sienna, Red, Vandyke Brown, White, Yellow |
Packs per Case | 96 |
Number of Crayons per Pack | 16 |
Colors Included | (1) Black, (1) Blue, (1) Brown, (1) Gray, (1) Green, (1) Light Blue, (1) Light Green, (1) Orange, (1) Pale Orange, (1) Pink, (1) Purple, (1) Raw Sienna, (1) Red, (1) Vandyke Brown, (1) White, (1) Yellow |
Features | 16-Color Set—black, brown, cobalt blue, gray, green, lime yellow, orange, pale blue, pale orange, pink, red, ultramarine, vandyke brown, white, yellow green, yellow ochre. |
Standards | ACMI AP Non-Toxic Certified |
Assortment | Black; Blue; Brown; Gray; Green; Light Blue; Light Green; Orange; Pale Orange Purple; Pink; Raw Sienna; Red; Vandyke Brown; White; Yellow |
Number of Colors | 16 |
Age Recommendation | Adult |
Weight | 0.269 lbs |
Description
Oil Pastel Set w/Carrying Case, Colors Included (1) Black, (1) Blue, (1) Brown, (1) Gray, (1) Green, (1) Light Blue, (1) Light Green, (1) Orange, (1) Pale Orange, (1) Pink, (1) Purple, (1) Raw Sienna, (1) Red, (1) Vandyke Brown, (1) White, (1) Yellow, Number of Crayons per Pack 16, Packs per Case 96, Length 2 3/8 in, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA 1 gal. Shredder Oil, 32 ISO Viscosity 4PK (315P)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1135)
- MILTEX INTEGRA Vantage Iris Scissors, 4.125in, Straight (V95-304)
- ZORO SELECT 90" x 76" Mattress Bags, 4 mil, Clear, PK 25 (4NPX9)
- PENTEL Oil Pastel Set w/Carrying Case, 12 Pc (PENPHN12)
- PENTEL Oil Pastels, 50/ST, Assorted PK (PENPHN50)
- PENTEL Oil Pastel Set, PK108 (PHN-36)
- PENTEL Oil Pastel Set w/Carrying Case, 36 Pc (PENPHN36)
- PENTEL Oil Pastel Set w/Carrying Case, 50 Pc (PENPHN50)
- PENTEL Pentel Of America PENPHN25 Pentel Oil Pastels 25 Ct (PENPHN25)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Chrome Orange (27406)
- Pentel