Shop All Arts & Crafts
Pentel
Oil Pastel Set w/Carrying Case, 12 Pc
Mfr # PENPHN12
Zoro # G2689499
product price: $1.39
/pk 12, $0.12/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 3/8 in
- Color (1) Ea: Green, Red, Brown, Orange, Black, Cobalt Blue, White, Gray, Lime Yellow, Pale Blue, Pale Orange, Yellow Green
- Packs per Case 144
- Number of Crayons per Pack 12
- Colors Included (1) Black, (1) Brown, (1) Cobalt Blue, (1) Gray, (1) Green, (1) Lime Yellow, (1) Pale Blue, (1) Pale Orange, (1) Red, (1) White, (1)Orange, (1)Yellow Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PENPHN12
- Zoro # G2689499
- UPC # 072512008911
- Country of Origin Thailand
- Category Arts & Crafts
Dimensions
Length | 2 3/8 in |
Diameter | 3/8" |
Details
Item | Oil Pastel Set w/Carrying Case |
Color | (1) Ea: Green, Red, Brown, Orange, Black, Cobalt Blue, White, Gray, Lime Yellow, Pale Blue, Pale Orange, Yellow Green |
Packs per Case | 144 |
Number of Crayons per Pack | 12 |
Colors Included | (1) Black, (1) Brown, (1) Cobalt Blue, (1) Gray, (1) Green, (1) Lime Yellow, (1) Pale Blue, (1) Pale Orange, (1) Red, (1) White, (1)Orange, (1)Yellow Green |
Features | 12-Color Set—black, brown, cobalt blue, gray, green, lime yellow, orange, pale blue, pale orange, red, white, yellow green. |
Standards | ACMI AP Non-Toxic Certified |
Age Recommendation | Ages 3 and Up |
Assortment | (4) Gray; (4) Black; Blue; Blue Green; Brown; Chrome Yellow; Cobalt Blue; Crimson Lake; Dark Carmine; Dark Green; Deep Green; Green; Green Gray; Hyacinth Violet; Indian Red; Lemon Yellow; Lime Yellow; Naples Yellow; Ochre; Old Rose; Olive Green; Orange; Pale Blue; Pale Brown; Pale Green; Pale Vermillion; Pink; Purple Red; Rose Madder; Salmon Pink; Scarlet; Ultramarine; Ultramarine Light; Vandyke Brown; Violet; Vermillion; White; Yellow; Yellow Gray; Yellow Green; Yellow Ochre; Yellow Orange |
Number of Colors | 45 |
Weight | 0.15 lbs |
Description
Oil Pastel Set w/Carrying Case, Colors Included (1) Black, (1) Brown, (1) Cobalt Blue, (1) Gray, (1) Green, (1) Lime Yellow, (1) Pale Blue, (1) Pale Orange, (1) Red, (1) White, (1)Orange, (1)Yellow Green, Number of Crayons per Pack 12, Packs per Case 144, Length 2 3/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON White Newsprint, 30lb., 12"x18", Whte, PK500 (3409)
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- A2Z SCILAB Stitch Suture Scissors Angled 4.5 One Hook Blade Stainless Steel, Silver (A2Z-ZR872)
- BROTHER MFC-J1010DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1010DW)
- PENTEL Oil Pastel Set, PK108 (PHN-36)
- PENTEL Oil Pastel Set w/Carrying Case, 50 Pc (PENPHN50)
- PENTEL Pentel Of America PENPHN25 Pentel Oil Pastels 25 Ct (PENPHN25)
- PENTEL Oil Pastel Set w/Carrying Case, 16 Pc (PENPHN16)
- PENTEL Oil Pastels, 50 Colors Per Pack, 150PK (PHN50)
- PENTEL Water Colors, Assorted Colors, PK24 (WFRS24)
- SCENIC SAND Scenic Sand 514-42 25 lbs Activa Bag of Bulk Colored Sand; Light Blue (514-42)
- Pentel