Shop All Arts & Crafts
Pentel
Oil Pastel, PK192
Mfr # PHN-16
Zoro # G4856418
product price: $32.65
/pk 192, $0.17/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI Certified AP Nontoxic
- Recommended Age 5+ Years
- Material Wax, Oil, Pigment
- Includes 12 - 16 piece sets (192 pastels total)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PHN-16
- Zoro # G4856418
- UPC # 194629008209
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Details
Color | Assorted |
Standards | ACMI Certified AP Nontoxic |
Recommended Age | 5+ Years |
Material | Wax, Oil, Pigment |
Includes | 12 - 16 piece sets (192 pastels total) |
Features | Fade Resistant, Acid-free Ink |
Recommended Grade | Grade K+ |
Description
Brilliant colored pastels apply smoothly and blend easily for subtle shades, tints and color mixtures. Easy to use for artists of all ages. Acid-free pastels are ideal for use on paper, board or canvas. More vivid than chalk pastels and more resistant to the effects of humidity for longer-lasting drawings. ACMI Certified. Sold as 12 sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 3" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPK0)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Yellow, PK50 (8407)
- SEE ALL INDUSTRIES Blank Tag, 2-3/8 x 4-1/4 In, Silver, PK25 (TUF-G66)
- SHURTAPE General Purpose Fiberglass Reinforced Strapping Tape 3/4'' x 60 Yards 18mm x 55m (562GS49018)
- PENTEL Oil Pastel Set w/Carrying Case, 16 Pc (PENPHN16)
- PENTEL Oil Pastels, 50/ST, Assorted PK (PENPHN50)
- PENTEL Oil Pastel Set w/Carrying Case, 12 Pc (PENPHN12)
- PENTEL Oil Pastel Set w/Carrying Case, 50 Pc (PENPHN50)
- PENTEL Water Colors, 12 Tubes Per Set, 2PK (WFRS12)
- PENTEL Oil Pastel Set, PK108 (PHN-36)
- TREND Stickers, Superspots/Supershapes, 5100/PK, Assorted (TEPT46826)
- Pentel