Shop All Pencils
Pentel
Mechanical Pencil, 0.9mm, Yellow, PK2
Mfr # PENP209BP2K6
Zoro # G5773607
original price:
$14.99
22% off
new price: $11.55
/pk 2, $5.78/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.9 mm
- Material Plastic
- Barrel Color Yellow
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.9 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Yellow |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Mechanical Pencil Advance Type | Top-Advance |
Graphite Color | Black |
Pencil Grip Type | Metallic Mesh |
Numeric Graphite Scale | #2.5 |
Art/Drafting Pencil Grade | Student |
Features | Pocket Clip, Refillable, Retractable |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Pencil/Eraser Refill | Pentel® C29BPHB2 |
HB Graphite Scale | HB |
Description
Mechanical, Pencils, Point Size 0.9 mm, Material Plastic, Barrel Color Yellow, Includes Eraser Yes, Lead Color Standard, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Backpack, Leather, 5-1/2"Wx12"Lx18"H, Black (SML1260371041)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Blue, PK200 (SE1040BL)
- TRODAT Micro 5-in-1 Date Stamp (TDTE4850L)
- DELL DELL COMP 1250C/1350CNW 1355CN/1355CNW/C1760NW C1765NFW YELLOW (331-0779)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK12 (AL17C)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- PENTEL Mechanical Pencil, 0.7mm, Pink, PK2 (PENPD277TBP2PBC)
- PENTEL Color Pencils, 1.98 mm, H (#3), Assorted Lead/Barrel Colors, 24PK (CB8-24)
- PENTEL Pencil, Twterase, Clck, 0.7, Ske (PD277TA)
- PENTEL Mechanical Pencil, 0.5mm, Trans Blue, PK12 (PENAL25TC)
- PRISMACOLOR Pencil, Color, Verithin, Sr, PK12 (2460)
- Pentel Pencils