Shop All Pencils
Pentel
Mechanical Pencil, 0.9mm, Trans. Burgundy
Mfr # PENPD349TB
Zoro # G2687819
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.9 mm
- Material Plastic
- Barrel Color Transparent Burgundy
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.9 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Transparent Burgundy |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
HB Graphite Scale | HB |
Graphite Color | Black |
Pencil Grip Type | Latex-Free Rubber |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Advance Type | Side-Advance |
Features | Pocket Clip, Refillable, Retractable |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Description
Mechanical, Pencils, Point Size 0.9 mm, Material Plastic, Barrel Color Transparent Burgundy, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Empty", 2" x 3", Fluorescent Green, 500/Roll (DL1145)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPL3)
- IDL PACKAGING Shipping and Moving Box, 12"x6"x6", PK10 (B-1266-10)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (301)
- PENTEL Mechanical Pencil, 0.7mm, Pink, PK2 (PENPD277TBP2PBC)
- PENTEL Sharp Kerry Mechanical Pencil, 0.5 mm, HB #2.5, Black Lead, Black Barrel (P1035A)
- PENTEL Pencil, 0.5mm, Black Barrel, PK12 (AL405A)
- PENTEL Icy Mechanical Pencil, Smoke, PK24 (AL25TASW-SPR)
- PENTEL Mechanical Pencil, 0.5mm, Smoke, PK2 (PENPD345BP2K6)
- PENTEL Mechanical Pencil, 0.7mm, Blk Barrel, PK12 (QE207A)
- PENTEL Pentel QE519A Twist-Erase III Mechanical Pencil 0.9 mm Black Barrel (QE519A)
- Pentel Pencils