Shop All Pencils
Pentel
Mechanical Pencil, 0.9mm, PK12
Mfr # PENQE419A
Zoro # G5553615
product price: $22.99
/pk 12, $1.92/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.9 mm
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.9 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Features | Pocket Clip, Refillable, Retractable |
Mechanical Pencil Advance Type | Twist-Advance |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Numeric Graphite Scale | #2.5 |
HB Graphite Scale | HB |
Pencil Grip Type | Latex-Free Rubber |
Description
Mechanical, Pencils, Point Size 0.9 mm, Material Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- ADAM EQUIPMENT Crane Scale, Digital, 3000 lb./1500kg (LHS 3000A)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENQE415A)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 4 Cover Designs, Blank Inside, All Occasions, Floral Collection, 100PK (64521)
- PENTEL Pencil, Twterase, Clck, 0.7, Ske (PD277TA)
- PENTEL Champ Mechanical Pencil, 0.5mm, HB (#2.5), Black Lead/Barrel, PK24 (AL15ASW2)
- PENTEL Mechanical Pencil, Refillable Lead/Eraser, 0.9mm, 12/BX, Black PK (PENPD279TABX)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy (PENP205B)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP1035A)
- PENTEL Pencil, Twist, Click, 0.9Mm, Bk (PD279TA)
- BIC Mechanical Pencil, 0.5mm, Metallic, PK24 (BICMPLMFP241)
- Pentel Pencils