Shop All Pencils
Pentel
Mechanical Pencil, 0.9mm, Blue, PK12
Mfr # PENAX119C
Zoro # G5710643
product price: $10.25
/pk 12, $0.85/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.9 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.9 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Pencil Grip Type | Latex-Free Rubber |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Mechanical Pencil Advance Type | Top-Advance |
Graphite Color | Black |
Numeric Graphite Scale | #2.5 |
HB Graphite Scale | HB |
Features | Pocket Clip, Refillable, Retractable |
Description
Mechanical, Pencils, Point Size 0.9 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Tops 32851 Application for Employment 8-1/2 x 11 Two 50-Form Pads Pack (32851)
- WESTERN PLASTICS Film Tinted 3"Core 18"x80x1500' Black, PK4 (BLA18)
- WESTCOTT Breast Cancer Awareness Scissors, 8in (15387)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UPAD-S GREEN50)
- PENTEL Hi-Polymer Lead, 0.7 mm, Medium, 360/BX, HB/Black PK (PENC27HBBX)
- PENTEL Pentel Of America PG525A GraphGear 500 Mechanical Drafting Pencil .5mm Black (PG525A)
- PENTEL Sharp Kerry Mechanical Pencil, 0.5 mm, HB #2.5, Black Lead, Black Barrel (P1035A)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50H)
- PENTEL Pencil, Mech, Esharp, 0.5Mm, Bk, PK12 (AZ125A)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP205A)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC101000-3 16 oz Acrylic Paint; Titan White - 3 Each (RPC101000-3)
- Pentel Pencils