Shop All Pencils
Pentel
Mechanical Pencil, 0.9mm, Black
Mfr # PENQE519A
Zoro # G2687618
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.9 mm
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.9 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Features | Pocket Clip, Refillable, Retractable |
Numeric Graphite Scale | #2.5 |
Pencil Grip Type | Latex-Free Rubber |
Mechanical Pencil Advance Type | Twist-Advance |
HB Graphite Scale | HB |
Description
Mechanical, Pencils, Point Size 0.9 mm, Material Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL WIRE Baling Wire, .121 In Dia, 1287 ft. (BBWB 11g 50lb)
- PICA Dry Water Soluble Multi-Use Refill Leads, Graphite, 10PK (4030)
- AVERY 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- CRAYOLA Washable Kids Paint, 2oz., 10/ST, Assorted PK (CYO541205)
- PENTEL Pencil, Twterase, Clck, 0.7, Ske (PD277TA)
- PENTEL Mechanical Pencil, 0.7mm, Violet, Pk12 (PENAL27TV)
- PENTEL Hi-Polymer Lead, 0.9 mm, Bold, 180/BX, HB/Black PK (PEN509HBBX)
- PENTEL Pencil, Twist, Click, 0.9Mm, Bk (PD279TA)
- PENTEL Mechanical Pencil, 0.5mm, Black Barrel (QE205A)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50H)
- PRISMACOLOR Drawing Pencil, 4B, 2B, HB, 2H, PK4 (2502)
- Pentel Pencils