Shop All Pencils
Pentel
Mechanical Pencil, 0.7mm, Violet, Pk12
Mfr # PENAL27TV
Zoro # G5521801
product price: $17.39
/pk 12, $1.45/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Transparent Violet
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Transparent Violet |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Pencil Grip Type | Latex-Free Rubber |
Numeric Graphite Scale | #2.5 |
Features | Pocket Clip, Refillable, Retractable |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Top-Advance |
Graphite Color | Black |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Transparent Violet, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Plastic Key For Amano Pix Series (AJR-201150)
- CRAYOLA Construction Paper, 96 Sheets, PK12 (993000)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- PENTEL Pencil, Twist, Click, 0.5Mm, Bk (PD275TA)
- PENTEL Pentel Of America Twist-Erase III Mechanical Pencil .5mm Black (QE515A)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK12 (AL17C)
- PENTEL Mechanical Drafting Pencil, .5mm, 3/PK, Ast (PENP205MBP3M1)
- PENTEL Pentel Of America PG525A GraphGear 500 Mechanical Drafting Pencil .5mm Black (PG525A)
- PENTEL Mechanical Pencil, 0.9mm, Trans. Burgundy (PENPD349TB)
- DIXON TICONDEROGA Dixon® Ticonderoga My First Woodcase HB #2 Pencil With Eraser, Yellow Barrel, Dozen (33312)
- Pentel Pencils