Shop All Pencils
Pentel
Mechanical Pencil, 0.7mm, Blue, PK12
Mfr # PENQE417C
Zoro # G5710022
product price: $18.55
/pk 12, $1.55/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Numeric Graphite Scale | #2.5 |
Features | Pocket Clip, Refillable, Retractable |
Graphite Color | Black |
Pencil Grip Type | Latex-Free Rubber |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Twist-Advance |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For MLT-D205L, 5K Pages (MLT-D205L)
- BOX PARTNERS Box Partners DL1613 2 x 3 in. Repack Labels; Fluorescent Green (DL1613)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- OXFORD Pressboard Report Cover 8-1/2 x 14", Black (71366)
- PENTEL Pencil, Twterase, Clck, 0.7, Ske (PD277TA)
- PENTEL Mechanical Pencil, 0.9mm, Blue (PENQE519C)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP205A)
- PENTEL Sharp Kerry Mechanical Pencil, 0.5 mm, HB #2.5, Black Lead, Black Barrel (P1035A)
- PENTEL Pentel Of America Twist-Erase III Mechanical Pencil .5mm Black (QE515A)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENQE515A)
- BIC Mechanical Pencils, w/Pocket Clip, .9mm, 24/PK, Assorted (BICMPLWP241)
- Pentel Pencils